201409AH
Platt Luggage Cases
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

201409AH

Platt Luggage Cases
In stock
Item Number
201409AH
MFG Item Number
201409AH
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cases, Series
Item #
201409AH
CASE, 19.625in.x13.75in.x9in., FOAM

Series Information

Specifications

Specifications
Manufacturer Part Number 201409AH
Item Number 201409AH
Manufacturer Platt Luggage
Family Series Platt Luggage Cases
Dustproof No
Watertight No
Crushproof No
Foam Cubed
Color Black
Material Heavy-Duty HMW Polyethylene
Hinge Full-Length Piano
Handle Golf Grip, Telescoping
Recessed Hardware No
Locks Key
Wheels Yes
Net Weight 14.5625 lbs
Gross Weight 14.5625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved