203
Platt Luggage Cases, BLOW MOLDED Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

203

Platt Luggage Cases, BLOW MOLDED Series
In stock
Item Number
203
MFG Item Number
203
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cases, BLOW MOLDED Series
Item #
203
Case

BLOW MOLDED Series Information

  • Low cost solution to custom case needs.
  • Durable Polyethylene construction.
  • Excellent environmental protection.

These cases are manufactured from prime, high‑density polyethylene, with double wall construction. The textured exteriors resist dents, cracking and scuffs. The shells are unaffected by extreme temperatures. The hardware features mechanical latches that are field replaceable, and a mechanical hinge system that is made to last. All cases meet U.S. 94B Specifications as an electrical insulator and are impervious to chemical attack. All Platt Foam‑Filled cases are filled with layers of cubed foam and a flat cushion in the bottom and convoluted and/or flat cushion in the lid.

  • Modular, customizable, foam included.
  • Field replaceable components.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 203
Item Number 203
Manufacturer Platt Luggage
Product Series BLOW MOLDED
Family Series Platt Luggage Cases, BLOW MOLDED Series
Dustproof No
Watertight No
Crushproof No
Foam Convoluted Foam Lid, Cubed
Color Black
Material High-Density Polyethylene
Hinge Mechanical
Recessed Hardware No
Locks No
Wheels No
Net Weight 0.72 lbs
Gross Weight 0.905 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved