221006PR
Platt Luggage Cases, Molded Case Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

221006PR

Platt Luggage Cases, Molded Case Series
In stock
Item Number
221006PR
MFG Item Number
221006PR
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cases, Molded Case Series
Item #
221006PR
CASE, 22in.x10in.x6in., HEAVY DUTY

Molded Case Series Information

  • Durable, impact and scuff resistant shell.
  • Reinforced with a heavy duty Aluminum rim

The exterior shell is tough impact resistant HMW polyethylene. Features a Heavy duty aluminum rim with black trim and gasket, cast chrome key locks, and full length piano hinge.

  • Features Heavy duty hinges with locking latches

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 221006PR
Item Number 221006PR
Manufacturer Platt Luggage
Product Series Molded Case
Family Series Platt Luggage Cases, Molded Case Series
Dustproof No
Watertight No
Crushproof No
Color Black
Material Heavy-Duty HMW Polyethylene
Hinge Full-Length Piano
Handle Molded
Recessed Hardware No
Locks Key
Wheels No
Net Weight 7.625 lbs
Gross Weight 7.625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved