221609
Platt Luggage Cases
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

221609

Platt Luggage Cases
In stock
Item Number
221609
MFG Item Number
221609
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cases, Series
Item #
221609
CASE, 21.5in.x15.5in.x9in., FOAM FILLED,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 221609
Item Number 221609
Manufacturer Platt Luggage
Family Series Platt Luggage Cases
Dustproof No
Watertight No
Crushproof No
Foam Cubed
Color Black
Material Heavy-Duty HMW Polyethylene
Hinge Full-Length Piano
Handle Golf Grip
Recessed Hardware No
Locks Key
Wheels No
Net Weight 14 lbs
Gross Weight 14 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved