221609A
Platt Luggage Cases, Molded Case Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

221609A

Platt Luggage Cases, Molded Case Series
In stock
Item Number
221609A
MFG Item Number
221609A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cases, Molded Case Series
Item #
221609A
CASE, 21.5in.x15.5in.x9in., FOAM FILLED,

Molded Case Series Information

  • Durable, impact and scuff resistant shell.
  • Reinforced with a heavy duty Aluminum rim

The exterior shell is tough impact resistant HMW polyethylene. Features a Heavy duty aluminum rim with black trim and gasket, cast chrome key locks, and full length piano hinge.

  • Features Heavy duty hinges with locking latches

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 221609A
Item Number 221609A
Manufacturer Platt Luggage
Product Series Molded Case
Family Series Platt Luggage Cases, Molded Case Series
Dustproof No
Watertight No
Crushproof No
Foam Convoluted Foam Lid, Cubed
Color Black
Material Heavy-Duty HMW Polyethylene
Hinge Full-Length Piano
Handle Spring Loaded
Recessed Hardware Yes
Locks Combination
Wheels No
Net Weight 23.125 lbs
Gross Weight 23.125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved