221609AH
Platt Luggage Cases, ATA Case Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

221609AH

Platt Luggage Cases, ATA Case Series
In stock
Item Number
221609AH
MFG Item Number
221609AH
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cases, ATA Case Series
Item #
221609AH
CASE, 21.5in.x15.5in.x9in., FOAM FILLED,

ATA Case Series Information

  • Extremely durable case built to withstand heavy use.
  • Flight ready with new TSA approved locks.

Heavy‑duty black HMW polyethylene material with unique continuous industrial frame based on Platt's patented Guardsman™ design and construction. All hardware is recessed for wearability and shipping purposes. Cases come with built‑in TSA accepted combination lock, full‑length piano hinge and security type bolts.

  • Tamper resistant, industrial strength hinges.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 221609AH
Item Number 221609AH
Manufacturer Platt Luggage
Product Series ATA Case
Family Series Platt Luggage Cases, ATA Case Series
Dustproof No
Watertight No
Crushproof No
Foam Convoluted Foam Lid, Cubed
Color Black
Material Heavy-Duty HMW Polyethylene
Hinge Full-Length Piano
Handle Spring Loaded, Telescoping
Recessed Hardware Yes
Locks Combination
Wheels Yes
Net Weight 16.875 lbs
Gross Weight 16.875 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved