241609PR
Platt Luggage Cases
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

241609PR

Platt Luggage Cases
In stock
Item Number
241609PR
MFG Item Number
241609PR
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cases, Series
Item #
241609PR
CASE, 23.75in.x15.75in.x9in., HEAVY DUTY

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 241609PR
Item Number 241609PR
Manufacturer Platt Luggage
Family Series Platt Luggage Cases
Dustproof No
Watertight No
Crushproof No
Color Black
Material Heavy-Duty HMW Polyethylene
Hinge Full-Length Piano
Handle Molded
Recessed Hardware No
Locks Key
Wheels No
Comments Parallel Rib Pattern
Net Weight 11 lbs
Gross Weight 11 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved