241811H
Platt Luggage Cases, Molded Case Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

241811H

Platt Luggage Cases, Molded Case Series
In stock
Item Number
241811H
MFG Item Number
241811H
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cases, Molded Case Series
Item #
241811H
CASE, 23.75in.x17.75in.x11in., FOAM

Molded Case Series Information

  • Durable, impact and scuff resistant shell.
  • Reinforced with a heavy duty Aluminum rim

The exterior shell is tough impact resistant HMW polyethylene. Features a Heavy duty aluminum rim with black trim and gasket, cast chrome key locks, and full length piano hinge.

  • Features Heavy duty hinges with locking latches

Specifications

Specifications
Manufacturer Part Number 241811H
Item Number 241811H
Manufacturer Platt Luggage
Product Series Molded Case
Family Series Platt Luggage Cases, Molded Case Series
Dustproof No
Watertight No
Crushproof No
Foam Convoluted Foam Lid, Cubed
Color Black
Material Heavy-Duty HMW Polyethylene
Hinge Full-Length Piano
Handle Golf Grip, Telescoping
Recessed Hardware No
Locks Key
Wheels Yes
Net Weight 21.875 lbs
Gross Weight 21.875 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved