2807
Platt Luggage Cases
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2807

Platt Luggage Cases
In stock
Item Number
2807
MFG Item Number
2807
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cases, Series
Item #
2807
CASE, 28in.x20in.x7in., FOAM FILLED, MED

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2807
Item Number 2807
Manufacturer Platt Luggage
Family Series Platt Luggage Cases
Dustproof No
Watertight No
Crushproof No
Foam Cubed
Color Black
Material Medium-Duty ABS
Hinge Full-Length Piano
Handle Golf Grip
Recessed Hardware No
Locks Key
Wheels No
Net Weight 14.5 lbs
Gross Weight 14.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved