531111AH
Platt Luggage Cases, Molded Tool Case Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

531111AH

Platt Luggage Cases, Molded Tool Case Series
In stock
Item Number
531111AH
MFG Item Number
531111AH
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cases, Molded Tool Case Series
Item #
531111AH
CASE, 53in.x11in.x11in., FOAM FILLED,

Molded Tool Case Series Information


  • Constructed of Impact and scuff resistant HMW polyethylene
  • Ribbed Shell for extra durability and stacking stability

Molded HMW polyethylene with durable ribbed shell. Features heavy‑duty valance, locking latches and molded handle. Able to store a variety of Platt's tool pallets, Platt's Molded Tool Cases are the perfect heavy‑duty tool case for anyone seeking reliability and durability.


  • Locking latches to secure your tools and parts.
  • Able to story a variety of Platt's sewn and molded tool pallets.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 531111AH
Item Number 531111AH
Manufacturer Platt Luggage
Product Series Molded Tool Case
Family Series Platt Luggage Cases, Molded Tool Case Series
Dustproof No
Watertight No
Crushproof No
Foam Convoluted Foam Lid, Cubed
Color Black
Material Heavy-Duty HMW Polyethylene
Hinge Full-Length Piano
Handle Spring Loaded, Telescoping
Recessed Hardware Yes
Locks Key
Wheels Yes
Net Weight 17 lbs
Gross Weight 17 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved