600T-CB
Platt Luggage Cases, Molded Tool Case Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

600T-CB

Platt Luggage Cases, Molded Tool Case Series
In stock
Item Number
600T-CB
MFG Item Number
600T-CB
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cases, Molded Tool Case Series
Item #
600T-CB
CASE, 18in.x13in.x6in., STANDARD POLYETH

Molded Tool Case Series Information


  • Constructed of Impact and scuff resistant HMW polyethylene
  • Ribbed Shell for extra durability and stacking stability

Molded HMW polyethylene with durable ribbed shell. Features heavy‑duty valance, locking latches and molded handle. Able to store a variety of Platt's tool pallets, Platt's Molded Tool Cases are the perfect heavy‑duty tool case for anyone seeking reliability and durability.


  • Locking latches to secure your tools and parts.
  • Able to story a variety of Platt's sewn and molded tool pallets.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 600T-CB
Item Number 600T-CB
Manufacturer Platt Luggage
Product Series Molded Tool Case
Family Series Platt Luggage Cases, Molded Tool Case Series
Dustproof No
Watertight No
Crushproof No
Color Black
Interior 2 Molded Pallets
Material Heavy-Duty HMW Polyethylene
Hinge Full-Length Piano
Handle Molded
Recessed Hardware No
Locks Key
Wheels No
Net Weight 10 lbs
Gross Weight 10 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved