669ZT
Platt Luggage Cases
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

669ZT

Platt Luggage Cases
In stock
Item Number
669ZT
MFG Item Number
669ZT
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cases, Series
Item #
669ZT
CASE, 15.5in.x11in.x2in., MASTER

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 669ZT
Item Number 669ZT
Manufacturer Platt Luggage
Family Series Platt Luggage Cases
Handle Wrapped
Tool Pockets 47 Sewn
Interior Meter Pouch
Material Nylon
Exterior 2 Meter Pockets, Document Pocket
Closure Zipper
Color Black
Net Weight 4.5 lbs
Gross Weight 3.685 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved