788THO-XGHXEH
Platt Luggage Cases, ATA Case Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

788THO-XGHXEH

Platt Luggage Cases, ATA Case Series
In stock
Item Number
788THO-XGHXEH
MFG Item Number
788THO-XGHXEH
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cases, ATA Case Series
Item #
788THO-XGHXEH
CASE, 25.25in.x15.25in.x13in., GUARDSMAN

ATA Case Series Information

  • Extremely durable case built to withstand heavy use.
  • Flight ready with new TSA approved locks.

Heavy‑duty black HMW polyethylene material with unique continuous industrial frame based on Platt's patented Guardsman™ design and construction. All hardware is recessed for wearability and shipping purposes. Cases come with built‑in TSA accepted combination lock, full‑length piano hinge and security type bolts.

  • Tamper resistant, industrial strength hinges.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 788THO-XGHXEH
Item Number 788THO-XGHXEH
Manufacturer Platt Luggage
Product Series ATA Case
Family Series Platt Luggage Cases, ATA Case Series
Dustproof No
Watertight No
Crushproof No
Color Orange
Interior 2 Over-Sized Molded Pallets, Literature Pocket
Material Heavy-Duty HMW Polyethylene
Hinge Full-Length Piano
Handle Spring Loaded, Telescoping
Recessed Hardware Yes
Locks Combination
Wheels Yes
Net Weight 36 lbs
Gross Weight 36 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved