2249-C-360
Pomona Miscellaneous
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2249-C-360

Pomona Miscellaneous
In stock
Item Number
2249-C-360
MFG Item Number
1931499
This item cannot be canceled or returned
2249-C-360 is available to buy in increments of 2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Series
Item #
2249-C-360
BNC (M) ON 50 OHM RG58C/U, 360in.

Series Information

Specifications

Specifications
Item Number 2249-C-360
Manufacturer Part Number 1931499
Ships Factory Direct No
Family Series Pomona Miscellaneous
Manufacturer Pomona
Net Weight 0 lbs
Gross Weight 0.885 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved