DB0100-0600-101AA00A
Post Glover Braking Resistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DB0100-0600-101AA00A

Post Glover Braking Resistors
In stock
Item Number
DB0100-0600-101AA00A
MFG Item Number
DB0100-0600-101AA00A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Braking Resistors, Series
Item #
DB0100-0600-101AA00A
100 Ohms, 600Watts, 14in W x 7in D

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DB0100-0600-101AA00A
Item Number DB0100-0600-101AA00A
Manufacturer Post Glover
Family Series Post Glover Braking Resistors
Ohms 100 Ohm
Wattage 600 W
Drive Type (AC/DC) Unspecified
Nominal Height 5 "
Nominal Width 14 "
Nominal Depth 7 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved