DB0D68-14K3-11800AAA
Post Glover Braking Resistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DB0D68-14K3-11800AAA

Post Glover Braking Resistors
In stock
Item Number
DB0D68-14K3-11800AAA
MFG Item Number
DB0D68-14K3-11800AAA
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Braking Resistors, Series
Item #
DB0D68-14K3-11800AAA
0.68 Ohms, 13500Watts, 29in W x

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DB0D68-14K3-11800AAA
Item Number DB0D68-14K3-11800AAA
Manufacturer Post Glover
Family Series Post Glover Braking Resistors
Ohms 0.68 Ohm
Wattage 14,300 W
Drive Type (AC/DC) Unspecified
Nominal Height 16 "
Nominal Width 29 "
Nominal Depth 18 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved