DB11D0-4D40-10600AA0
Post Glover Braking Resistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DB11D0-4D40-10600AA0

Post Glover Braking Resistors
In stock
Item Number
DB11D0-4D40-10600AA0
MFG Item Number
DB11D0-4D40-10600AA0
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Braking Resistors, Series
Item #
DB11D0-4D40-10600AA0
11 Ohms, 4400Watts, 28in W x 13in D

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DB11D0-4D40-10600AA0
Item Number DB11D0-4D40-10600AA0
Manufacturer Post Glover
Family Series Post Glover Braking Resistors
Ohms 11 Ohm
Wattage 4,400 W
Drive Type (AC/DC) Unspecified
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved