1N3288AR
Powerex Diodes, 1N Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1N3288AR

Powerex Diodes, 1N Series
In stock
Item Number
1N3288AR
MFG Item Number
1N3288AR
Series
1N3288AR is available to buy in increments of 30
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Diodes, 1N Series
Item #
1N3288AR
DIODE, DO-8, 100V, 100A, REV, STD

1N Series Information

Specifications

Specifications
Manufacturer Part Number 1N3288AR
Item Number 1N3288AR
Manufacturer Powerex
Product Series 1N
Family Series Powerex Diodes, 1N Series
Package Type DO-205AA (DO-8)
Polarity Anode Stud (Reverse)
Vrrm (Volts) 100 V
IF (rms) Amps 160 A
IF (avg) Amps 100 A
Ifsm Amps 2,300 A
I2T@60Hz (A2Sec) 22,000
Vfm (Volts) 1.5 V
Junction Temperature -80-392 °F
Stud Size 3/8-24 UNF-2A
Lead Type Flexible
Lead Length FMS (inches) 4.14 "
Net Weight 0.2183 lbs
Gross Weight 0.2183 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved