1N3736R
Powerex Diodes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1N3736R

Powerex Diodes
In stock
Item Number
1N3736R
MFG Item Number
1N3736R
1N3736R is available to buy in increments of 30
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Diodes, Series
Item #
1N3736R
DIODE, DO-9, 200V, 250A, REV, STD

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1N3736R
Item Number 1N3736R
Manufacturer Powerex
Family Series Powerex Diodes
Package Type DO-205AB (DO-9)
Polarity Anode Stud (Reverse)
Vrrm (Volts) 200 V
IF (avg) Amps 250 A
Ifsm Amps 4,500 A
I2T@60Hz (A2Sec) 31,360
Vfm (Volts) 1.3 V
Junction Temperature -80-392 °F
Stud Size 3/4-16 UNF-2A
Lead Type Flexible
Lead Length FMS (inches) 5.32 "
Net Weight 0.4982 lbs
Gross Weight 0.4982 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved