1N3738
Powerex Diodes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1N3738

Powerex Diodes
In stock
Item Number
1N3738
MFG Item Number
1N3738
1N3738 is available to buy in increments of 30
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Diodes, Series
Item #
1N3738
DIODE, DO-9, 400V, 250A, FWD, STD

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1N3738
Item Number 1N3738
Manufacturer Powerex
Family Series Powerex Diodes
Package Type DO-205AA (DO-8)
Polarity Cathode Stud (Forward)
Vrrm (Volts) 400 V
IF (avg) Amps 250 A
Ifsm Amps 4,500 A
I2T@60Hz (A2Sec) 31,360
Vfm (Volts) 1.3 V
Junction Temperature -80-392 °F
Stud Size 3/4-16 UNF-2A
Lead Type Flexible
Lead Length FMS (inches) 6 "
Net Weight 0.4982 lbs
Gross Weight 0.4982 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved