1N4053
Powerex Diodes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1N4053

Powerex Diodes
In stock
Item Number
1N4053
MFG Item Number
1N4053
1N4053 is available to buy in increments of 30
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Diodes, Series
Item #
1N4053
DIODE 275A 700V FWD DO-9

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1N4053
Item Number 1N4053
Manufacturer Powerex
Family Series Powerex Diodes
Package Type DO-205AB (DO-9)
Polarity Cathode Stud (Forward)
Vrrm (Volts) 700 V
IF (rms) Amps 435 A
IF (avg) Amps 275 A
Ifsm Amps 5,000 A
I2T@60Hz (A2Sec) 104,000
Vfm (Volts) 1.35 V
Junction Temperature -40-374 °F
Stud Size 3/4-16 UNF-2A
Lead Type Flexible
Lead Length FMS (inches) 5.44 "
Net Weight 0.4982 lbs
Gross Weight 0.4982 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved