The store will not work correctly when cookies are disabled.
C180M
Powerex SCRs, C180 Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
- 150 Amps
- 200~1600 Volts
- TO‑93
Typical applications of the C180 series include power supplies, battery chargers and motor controllers.
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
C180M |
Item Number |
C180M |
Manufacturer |
Powerex |
Product Series |
C180 |
Family Series |
Powerex SCRs, C180 Series |
Package Style |
TO-93 |
Vdrm (Volts) |
600 V |
Vrrm (Volts) |
600 V |
Idrm Peak (mA) |
0.02 mA |
Irrm Peak (mA) |
0.02 mA |
It (rms) Amps |
235 A |
It (avg) Amps |
150 A |
Itsm Amps |
3,500 A |
I2T@60Hz (A2Sec) |
50,800 |
Vtm (Volts) |
2.85 V |
dv/dt (V/microseconds) |
200 |
di/dt (A/microseconds) |
150 |
tq (microseconds) |
100 µs |
Igt (mA) |
150 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-40-257 °F |
Mounting Force |
250-300 lbf-inches |
Stud Size |
3/4-16 UNF-2A |
Lead Length FMS (inches) |
7.36 " |
RoHS |
Yes |
Net Weight |
0.4982 lbs |
Gross Weight |
0.67 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved