C180PB
Powerex SCRs, C180 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C180PB

Powerex SCRs, C180 Series
In stock
Item Number
C180PB
MFG Item Number
C180PB
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

SCRs, C180 Series
Item #
C180PB
SCR, TO-93, 1200V, 150A

C180 Series Information

  • 150 Amps
  • 200~1600 Volts
  • TO‑93
Typical applications of the C180 series include power supplies, battery chargers and motor controllers.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C180PB
Item Number C180PB
Manufacturer Powerex
Product Series C180
Family Series Powerex SCRs, C180 Series
Package Style TO-93
Vdrm (Volts) 1,200 V
Vrrm (Volts) 1,200 V
Idrm Peak (mA) 0.02 mA
Irrm Peak (mA) 0.02 mA
It (rms) Amps 235 A
It (avg) Amps 150 A
Itsm Amps 3,500 A
I2T@60Hz (A2Sec) 50,800
Vtm (Volts) 2.85 V
dv/dt (V/microseconds) 200
di/dt (A/microseconds) 150
tq (microseconds) 100 µs
Igt (mA) 150 mA
Vgt (Volts) 3 V
Junction Temperature -40-257 °F
Mounting Force 250-300 lbf-inches
Stud Size 3/4-16 UNF-2A
Lead Length FMS (inches) 7.36 "
RoHS Yes
Net Weight 0.4982 lbs
Gross Weight 0.67 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved