The store will not work correctly when cookies are disabled.
C350M
Powerex SCRs, C350 Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
SCR, TO-200AB, 600V, 110A
- 115 Amps
- 200~1300 Volts
- TO‑200AB
Typical applications for the C350 series include power supplies, battery chargers, and motor controllers.
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
C350M |
Item Number |
C350M |
Manufacturer |
Powerex |
Product Series |
C350 |
Family Series |
Powerex SCRs, C350 Series |
Package Style |
TO-200AB |
Vdrm (Volts) |
600 V |
Vrrm (Volts) |
600 V |
Idrm Peak (mA) |
0.02 mA |
Irrm Peak (mA) |
0.02 mA |
It (rms) Amps |
180 A |
It (avg) Amps |
115 A |
Itsm Amps |
1,600 A |
I2T@60Hz (A2Sec) |
10,600 |
Vtm (Volts) |
2.6 V |
dv/dt (V/microseconds) |
200 |
di/dt (A/microseconds) |
500 |
tq (microseconds) |
200 µs |
Igt (mA) |
150 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-40-257 °F |
Mounting Force |
5 kN |
Puck Size (h x dia.) in. |
0.5x1.63 " |
RoHS |
Yes |
Net Weight |
0.1455 lbs |
Gross Weight |
0.1875 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved