The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
C450D1
Powerex SCRs, C450 Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
1640 Amps 200~1600 Volts TO‑200AD Typical applications for the C450 series include power supplies, battery chargers, motor control, light dimmers, VAR generators, induction heaters, welder, and platers.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
C450D1
Item Number
C450D1
Manufacturer
Powerex
Product Series
C450
Family Series
Powerex SCRs, C450 Series
Package Style
TO-200AD
Vdrm (Volts)
400 V
Vrrm (Volts)
400 V
Idrm Peak (mA)
0.045 mA
Irrm Peak (mA)
0.045 mA
It (rms) Amps
2,575 A
It (avg) Amps
1,640 A
Itsm Amps
28,500 A
I2T@60Hz (A2Sec)
3,400,000
Vtm (Volts)
1.4 V
dv/dt (V/microseconds)
400
di/dt (A/microseconds)
400
tq (microseconds)
150 µs
Igt (mA)
200 mA
Vgt (Volts)
5 V
Junction Temperature
-40-257 °F
Mounting Force
32 kN
Puck Size (h x dia.) in.
1x3 "
RoHS
Yes
Net Weight
1.0009 lbs
Gross Weight
1.04 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved