CC410899C
Powerex Power Modules, CD41 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CC410899C

Powerex Power Modules, CD41 Series
In stock
Item Number
CC410899C
MFG Item Number
CC410899C
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Modules, CD41 Series
Item #
CC410899C
PMOD,CC-Diode,800V,100A

CD41 Series Information

  • Electrically isolated heatsinking
  • Compression bonded construction
  • Low Thermal Impedance for improved current capability
  • No Additional insulation components required
  • No clamping components required

Specifications

Specifications
Nominal Depth (mm) 92 mm
Nominal Height (mm) 30 mm
Nominal Width (mm) 21 mm
Ships Factory Direct No
Manufacturer Part Number CC410899C
Item Number CC410899C
Manufacturer Powerex
Product Series CD41
Family Series Powerex Power Modules, CD41 Series
Circuit Common Cathode Diode
It (rms) 157 A
It (avg) 100 A
Vrrm 800 V
Aux. Cathode(s) No
Varistor No
Free Wheeling Diode No
Thermistor No
Mounting Centers 80 mm
Approvals UL
RoHS Yes
Net Weight 0.3527 lbs
Gross Weight 0.401 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved