CD241250
Powerex Power Modules, C-24 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CD241250

Powerex Power Modules, C-24 Series
In stock
Item Number
CD241250
MFG Item Number
CD241250
Series
This item cannot be canceled or returned
CD241250 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Modules, C-24 Series
Item #
CD241250
POWER MODULE 50A 1200V FAST 2-DIODE

C-24 Series Information

  • Single or Dual Fast Recovery Diode Modules
  • Recovery Times of 800 Nanoseconds
  • Blocking Voltages to 1200 Volts
  • Current Ratings of 20 to 200 Amperes
  • 2500 Vrms Isolation
Powerex fast recovery dual diode modules are designed for use in applications requiring fast switching. The modules are isolated for easy mounting with other components on common heatsinks.
  • Planar Chips

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CD241250
Item Number CD241250
Manufacturer Powerex
Product Series C-24
Family Series Powerex Power Modules, C-24 Series
Circuit Diode Doubler
It (avg) 50 A
Vrrm 1,200 V
Trr 800 ns
Aux. Cathode(s) No
Varistor No
Free Wheeling Diode No
Thermistor No
Mounting Centers 43.3 mm
Net Weight 0.18 lbs
Gross Weight 0.1984 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved