CD421890C
Powerex Power Modules, CD42 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CD421890C

Powerex Power Modules, CD42 Series
In stock
Item Number
CD421890C
MFG Item Number
CD421890C
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Modules, CD42 Series
Item #
CD421890C
PMOD,SCR-Diode,1800V,90A

CD42 Series Information

  • 90 Amperes, 800 Volts
  • Electrically Isolated Heatsinking
  • Compression Bonded for Increased Power Cycling Capability
The CD42 Powerex Dual SCR/Diode Modules are designed for use in applications requiring phase control and isolated packaging. The modules are isolated for easy mounting with other components on a common heatsink.

Specifications

Specifications
Nominal Depth (mm) 92 mm
Nominal Height (mm) 30 mm
Nominal Width (mm) 21 mm
Ships Factory Direct No
Manufacturer Part Number CD421890C
Item Number CD421890C
Manufacturer Powerex
Product Series CD42
Family Series Powerex Power Modules, CD42 Series
Circuit Dual SCR Module
It (rms) 141 A
It (avg) 90 A
Vrrm 1,800 V
Igt 100 mA
di/dt (Amps/MicroSec.) 100
dV/dt (Volts/MicroSec.) 800
Aux. Cathode(s) No
Varistor No
Free Wheeling Diode No
Thermistor No
Mounting Centers 80 mm
Approvals UL
RoHS Yes
Net Weight 0.3527 lbs
Gross Weight 0.3527 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved