CD611616C
Powerex Power Modules, CD61 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CD611616C

Powerex Power Modules, CD61 Series
In stock
Item Number
CD611616C
MFG Item Number
CD611616C
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Modules, CD61 Series
Item #
CD611616C
PMOD,Dual-Diode,1600V,160A

CD61 Series Information

Powerex Single and Dual Diode Modules are designed for use in applications requiring rectification and isolated packaging. The modules are isolated for easy mounting with other components on a common heatsink.

  • Low thermal impedance for improved current capability
  • No additional insulation components required
  • Eletrically isolated heatsinking
  • Reduce engineering time



Specifications

Specifications
Nominal Depth (mm) 94 mm
Nominal Height (mm) 29.2 mm
Nominal Width (mm) 34 mm
Ships Factory Direct No
Manufacturer Part Number CD611616C
Item Number CD611616C
Manufacturer Powerex
Product Series CD61
Family Series Powerex Power Modules, CD61 Series
Circuit Dual Diode
It (rms) 250 A
It (avg) 160 A
Vrrm 1,600 V
Aux. Cathode(s) No
Varistor No
Free Wheeling Diode No
Thermistor No
Mounting Centers 80 mm
Approvals UL
RoHS Yes
Net Weight 0.75 lbs
Gross Weight 0.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved