CD631615B
Powerex Power Modules, CD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CD631615B

Powerex Power Modules, CD Series
In stock
Item Number
CD631615B
MFG Item Number
CD631615B
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Modules, CD Series
Item #
CD631615B
PMOD, DUAL-SCR, 1600V, 150A

CD Series Information

  • Dual Diode Modules
  • Blocking Voltages to 2200 Volts
  • Current Ratings up to 160 Amps
  • Maximum 3500 Vrms Isolation
  • Industry Standard Packages

These SCR and diode modules come in industry standard packages. The modules can be used individually or as power control building blocks. Their high thermal efficiency assures long life and reliable performance. Modules are isolated for easy mounting with other components on a common heatsink.

Specifications

Specifications
Nominal Depth (mm) 94 mm
Nominal Height (mm) 30 mm
Nominal Width (mm) 34 mm
Ships Factory Direct No
Manufacturer Part Number CD631615B
Item Number CD631615B
Manufacturer Powerex
Product Series CD
Family Series Powerex Power Modules, CD Series
Circuit SCR Doubler w/ aux Cathode
It (rms) 235 A
It (avg) 150 A
Vrrm 1,600 V
Igt 150 A
di/dt (Amps/MicroSec.) 200
dV/dt (Volts/MicroSec.) 1,000
Aux. Cathode(s) Yes
Varistor No
Free Wheeling Diode No
Thermistor No
Mounting Centers 80 mm
Approvals UR
RoHS Yes
Net Weight 0.3638 lbs
Gross Weight 0.3638 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved