CDD10810
Powerex Power Modules, CDD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CDD10810

Powerex Power Modules, CDD Series
In stock
Item Number
CDD10810
MFG Item Number
CDD10810
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Modules, CDD Series
Item #
CDD10810
POWER MODULE 100A 800V DUAL-DIODE

CDD Series Information

  • Diode Doubler Circuit
  • Blocking Voltages to 1600 Volts
  • Current Rating of 100 Amps
  • 2500 Vrms Isolation
  • Industry Standard Package

These POW‑R‑BLOK modules can be used individually or as power control building blocks. Their high thermal efficiency assures long life and reliable performance. Blocking voltages range from 400 volts to 1600 volts.

Specifications

Specifications
Nominal Depth (mm) 94 mm
Nominal Height (mm) 30 mm
Nominal Width (mm) 34 mm
Ships Factory Direct No
Manufacturer Part Number CDD10810
Item Number CDD10810
Manufacturer Powerex
Product Series CDD
Family Series Powerex Power Modules, CDD Series
Circuit Diode Doubler
It (rms) 155 A
It (avg) 100 A
Vrrm 800 V
Aux. Cathode(s) No
Varistor No
Free Wheeling Diode No
Thermistor No
Mounting Centers 80 mm
Approvals UR
RoHS Yes
Net Weight 0.3528 lbs
Gross Weight 0.3528 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved