LDR11866
Powerex Power Modules, LDR1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LDR11866

Powerex Power Modules, LDR1 Series
In stock
Item Number
LDR11866
MFG Item Number
LDR11866
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Power Modules, LDR1 Series
Item #
LDR11866
PMOD,Dual-Diode,1800V,660A

LDR1 Series Information

  • Electrically Isolated Heatsinking
  • Compression Bonded Elements
  • Low Thermal Impedance for Improved Current Capacity
The LDR1 Powerex Dual Diode Modules are designed for use in applications requiring rectification and isolated packaging. The modules are isolated for easy mounting with other components on a common heatsink. POW‑R‑BLOKTM has been tested and recognized by the Underwriters Laboratories.

Specifications

Specifications
Nominal Depth (mm) 60 mm
Nominal Height (mm) 52 mm
Nominal Width (mm) 149 mm
Ships Factory Direct No
Manufacturer Part Number LDR11866
Item Number LDR11866
Manufacturer Powerex
Product Series LDR1
Family Series Powerex Power Modules, LDR1 Series
Circuit Dual Diode
It (rms) 1,036 A
It (avg) 660 A
Vrrm 1,800 V
Aux. Cathode(s) No
Varistor No
Free Wheeling Diode No
Thermistor No
Mounting Centers 50 mm
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved