ND411626
Powerex Power Modules, ND Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ND411626

Powerex Power Modules, ND Series
In stock
Item Number
ND411626
MFG Item Number
ND411626
Series
This item cannot be canceled or returned
ND411626 is available to buy in increments of 11
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Modules, ND Series
Item #
ND411626
Power Module 260A 1600V Dual-Diode

ND Series Information

  • Dual Element POW‑R‑BLOK Modules
  • Blocking Voltages to 2400 Volts
  • Output Current to 350 Amps
  • 2500 Vrms Isolation
  • Industry Standard Package

Powerex dual element POW‑R‑BLOKs are designed for use in applications requiring variable DC voltage control from AC mains. The modules can be used individually or as power control building blocks. Their high thermal efficiency assures long life and reliable performance.
Available in dual diode, dual SCR, SCR/diode and diode/SCR circuits.

  • Low Thermal Impedance
  • Plug Connector for Gate Terminals

Specifications

Specifications
Nominal Depth (mm) 115 mm
Nominal Height (mm) 52 mm
Nominal Width (mm) 50 mm
Ships Factory Direct No
Manufacturer Part Number ND411626
Item Number ND411626
Manufacturer Powerex
Product Series ND
Family Series Powerex Power Modules, ND Series
Circuit Diode Doubler
It (rms) 408 A
It (avg) 260 A
Vrrm 1,600 V
Aux. Cathode(s) No
Varistor No
Free Wheeling Diode No
Thermistor No
Mounting Centers 80 mm
Approvals UR
RoHS Yes
Net Weight 1.895 lbs
Gross Weight 1.895 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved