R9G00818XX
Powerex Diodes, R9G0 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

R9G00818XX

Powerex Diodes, R9G0 Series
In stock
Item Number
R9G00818XX
MFG Item Number
R9G00818XX
Series
R9G00818XX is available to buy in increments of 30
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Diodes, R9G0 Series
Item #
R9G00818XX
DIODE, DO-200AC, 800V, 1800A

R9G0 Series Information

  • 1200 Average Amperage, 5400 Volts
  • Low Thermal Impedance
  • Hermetic Packaging
The R9G0 Powerex General Purpose Rectifiers are designed for high blocking voltage capability with low forward voltage to minimize conduction losses. These hermetic Pow‑R‑Disc Devices can be mounted using commercially available clamps and heatsinks.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number R9G00818XX
Item Number R9G00818XX
Manufacturer Powerex
Product Series R9G0
Family Series Powerex Diodes, R9G0 Series
Package Type DO-200AC
Vrrm (Volts) 800 V
IF (rms) Amps 2,825 A
IF (avg) Amps 1,800 A
Ifsm Amps 21,500 A
I2T@60Hz (A2Sec) 1,925,000
Vfm (Volts) 1.2 V
Junction Temperature -85-374 °F
Puck Size (h x dia.) in. 1 x 3 "
RoHS Compliant Yes
Net Weight 1.0009 lbs
Gross Weight 1.0009 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved