T500104005AB
Powerex SCRs, T500 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T500104005AB

Powerex SCRs, T500 Series
In stock
Item Number
T500104005AB
MFG Item Number
T500104005AB
Series
T500104005AB is available to buy in increments of 3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

SCRs, T500 Series
Item #
T500104005AB
SCR, TO-83, 1000V, 40A

T500 Series Information

  • 40~100 Amps
  • 600~1600 Volts
  • TO‑83 and TO‑94
Typical applications for the T500 series include phase controllers, motor control, power supplies, welder, and platers.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number T500104005AB
Item Number T500104005AB
Manufacturer Powerex
Product Series T500
Family Series Powerex SCRs, T500 Series
Package Style TO-83
Vdrm (Volts) 1,000 V
Vrrm (Volts) 1,000 V
Idrm Peak (mA) 0.01 mA
Irrm Peak (mA) 0.01 mA
It (rms) Amps 63 A
It (avg) Amps 40 A
Itsm Amps 1,200 A
I2T@60Hz (A2Sec) 6,000
Vtm (Volts) 3.7 V
dv/dt (V/microseconds) 300
tq (microseconds) 100 µs
Igt (mA) 100 mA
Vgt (Volts) 3 V
Junction Temperature -40-257 °F
Mounting Force 130 lbf-inches
Stud Size 1/2-20 UNF-2A
Lead Length FMS (inches) 1.21 "
RoHS No
Net Weight 0.3131 lbs
Gross Weight 0.3131 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved