T500108004AB
Powerex SCRs, T500 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T500108004AB

Powerex SCRs, T500 Series
In stock
Item Number
T500108004AB
MFG Item Number
T500108004AB
Series
T500108004AB is available to buy in increments of 3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

SCRs, T500 Series
Item #
T500108004AB
SCR, TO-83, 1000V, 80A

T500 Series Information

  • 40~100 Amps
  • 600~1600 Volts
  • TO‑83 and TO‑94
Typical applications for the T500 series include phase controllers, motor control, power supplies, welder, and platers.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number T500108004AB
Item Number T500108004AB
Manufacturer Powerex
Product Series T500
Family Series Powerex SCRs, T500 Series
Package Style TO-83
Vdrm (Volts) 1,000 V
Vrrm (Volts) 1,000 V
Idrm Peak (mA) 0.01 mA
Irrm Peak (mA) 0.01 mA
It (rms) Amps 125 A
It (avg) Amps 80 A
Itsm Amps 1,800 A
I2T@60Hz (A2Sec) 13,500
Vtm (Volts) 2.2 V
dv/dt (V/microseconds) 300
tq (microseconds) 100 µs
Igt (mA) 150 mA
Vgt (Volts) 3 V
Junction Temperature -40-257 °F
Mounting Force 130 lbf-inches
Stud Size 1/2-20 UNF-2A
Lead Length FMS (inches) 1.21 "
RoHS No
Net Weight 0.3131 lbs
Gross Weight 0.3131 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved