T620063004DN
Powerex SCRs, T620 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T620063004DN

Powerex SCRs, T620 Series
In stock
Item Number
T620063004DN
MFG Item Number
T620063004DN
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

SCRs, T620 Series
Item #
T620063004DN
SCR, TO-200AB, 600V, 300A

T620 Series Information

  • 150~300 Amps
  • 200~1600 Volts
  • TO‑200AB
Typical applications for the T620 series include power supplies, battery chargers, motor control, welders, and platers.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number T620063004DN
Item Number T620063004DN
Manufacturer Powerex
Product Series T620
Family Series Powerex SCRs, T620 Series
Package Style TO-200AB
Vdrm (Volts) 600 V
Vrrm (Volts) 600 V
Idrm Peak (mA) 0.025 mA
Irrm Peak (mA) 0.025 mA
It (rms) Amps 470 A
It (avg) Amps 300 A
Itsm Amps 5,500 A
I2T@60Hz (A2Sec) 120,000
Vtm (Volts) 1.55 V
dv/dt (V/microseconds) 300
di/dt (A/microseconds) 150
tq (microseconds) 100 µs
Igt (mA) 150 mA
Vgt (Volts) 3 V
Junction Temperature -40-257 °F
Mounting Force 5 kN
Puck Size (h x dia.) in. 0.5x1.63 "
RoHS No
Net Weight 0.1455 lbs
Gross Weight 0.1455 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved