The store will not work correctly when cookies are disabled.
T9G0121003DH
Powerex SCRs, T9G0 Series
MFG Item Number
T9G0121003DH
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
- 800~1200 Amps
- 200~4000 Volts
- TO‑200AD
Typical applications for the T9G0 series include power supplies, motor control, battery chargers, induction heaters, welders, and platers.
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
T9G0121003DH |
Item Number |
T9G0121003DH |
Manufacturer |
Powerex |
Product Series |
T9G0 |
Family Series |
Powerex SCRs, T9G0 Series |
Package Style |
TO-200AD |
Vdrm (Volts) |
1,200 V |
Vrrm (Volts) |
1,200 V |
Idrm Peak (mA) |
0.075 mA |
Irrm Peak (mA) |
0.075 mA |
It (rms) Amps |
1,590 A |
It (avg) Amps |
1,000 A |
Itsm Amps |
17,000 A |
I2T@60Hz (A2Sec) |
1,203,000 |
Vtm (Volts) |
1.75 V |
dv/dt (V/microseconds) |
300 |
di/dt (A/microseconds) |
150 |
tq (microseconds) |
100 µs |
Igt (mA) |
200 mA |
Junction Temperature |
-40-257 °F |
Mounting Force |
32 kN |
Puck Size (h x dia.) in. |
1x3 " |
RoHS |
No |
Net Weight |
1.0009 lbs |
Gross Weight |
1.0009 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved