T9G0161203DE
Powerex SCRs, T9G0 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T9G0161203DE

Powerex SCRs, T9G0 Series
In stock
Item Number
T9G0161203DE
MFG Item Number
T9G0161203DE
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

SCRs, T9G0 Series
Item #
T9G0161203DE
SCR,TO-200AD,1600V,1200A

T9G0 Series Information

  • 800~1200 Amps
  • 200~4000 Volts
  • TO‑200AD
Typical applications for the T9G0 series include power supplies, motor control, battery chargers, induction heaters, welders, and platers.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number T9G0161203DE
Item Number T9G0161203DE
Manufacturer Powerex
Product Series T9G0
Family Series Powerex SCRs, T9G0 Series
Package Style TO-200AD
Vdrm (Volts) 1,600 V
Vrrm (Volts) 1,600 V
Idrm Peak (mA) 0.075 mA
Irrm Peak (mA) 0.075 mA
It (rms) Amps 1,880 A
It (avg) Amps 1,200 A
Itsm Amps 27,000 A
I2T@60Hz (A2Sec) 3,040,000
Vtm (Volts) 1.35 V
dv/dt (V/microseconds) 300
di/dt (A/microseconds) 300
tq (microseconds) 350 µs
Igt (mA) 200 mA
Vgt (Volts) 3 V
Junction Temperature 257 °F
Mounting Force 22.3-24.5 kN
Puck Size (h x dia.) in. 1.1x2.9 "
RoHS No
Net Weight 1.0009 lbs
Gross Weight 1.0009 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved