TA20061803DH
Powerex SCRs, TA20 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TA20061803DH

Powerex SCRs, TA20 Series
In stock
Item Number
TA20061803DH
MFG Item Number
TA20061803DH
Series
This item cannot be canceled or returned
TA20061803DH is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

SCRs, TA20 Series
Item #
TA20061803DH
SCR,TO-200AE-2,600V,1800A

TA20 Series Information

  • 1200~1800 Amps
  • 200~2400 Volts
  • TO‑200AE
Typical applications of the TA20 series include power supplies, motor control, induction heaters, welders, and platers.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TA20061803DH
Item Number TA20061803DH
Manufacturer Powerex
Product Series TA20
Family Series Powerex SCRs, TA20 Series
Package Style TO-200AE-2
Vdrm (Volts) 600 V
Vrrm (Volts) 600 V
Idrm Peak (mA) 0.1 mA
Irrm Peak (mA) 0.1 mA
It (rms) Amps 2,820 A
It (avg) Amps 1,800 A
Itsm Amps 40,000 A
I2T@60Hz (A2Sec) 6,670,000
Vtm (Volts) 1.45 V
dv/dt (V/microseconds) 300
di/dt (A/microseconds) 150
tq (microseconds) 250 µs
Igt (mA) 200 mA
Vgt (Volts) 3 V
Junction Temperature -40-257 °F
Mounting Force 40 kN
Puck Size (h x dia.) in. 1.3x4 "
RoHS No
Net Weight 2.0944 lbs
Gross Weight 2.255 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved