VLA106-24154
Powerex Power Supplies, VLA106 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VLA106-24154

Powerex Power Supplies, VLA106 Series
In stock
Item Number
VLA106-24154
MFG Item Number
VLA106-24154
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, VLA106 Series
Item #
VLA106-24154
DC-DC CONV, 15V, 300MA

VLA106 Series Information

  • Input Voltage Range: 12 to 18V DC and 21.6 to 26.4V DC
  • Output: +15V and +24V, 100~300mA (Output Power: 1.5~4.5W)
  • Thin Profile, Lightweight Design
  • Electrical Isolation Voltage Between Input and Output: 2500Vrms for 1 Minute
  • Built In Over‑Current Protection Circuit
The VLA106 series DC‑DC converters have output power ranging from 1.5 to 4.5W and the input is isolated from the output. The over‑current protection circuit is built‑in. These devices are used for on‑board power supplies in industrial control equipment.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VLA106-24154
Item Number VLA106-24154
Manufacturer Powerex
Product Series VLA106
Family Series Powerex Power Supplies, VLA106 Series
Power 4.5 W
Nominal Input Voltage (DC) 24 VDC
Input Voltage (DC) 21.6-26.4 VDC
Nominal Output VDC 12 VDC
Output VDC 14.25-15.75 VDC
Output Current 0.3 A
Number of Outputs 1
I/O Isolation Voltage 2,500 V RMS
Mounting PCB
Encapsulated No
Efficiency % 75 %
Output Voltage Adj. No
Overvoltage Protection No
Overload Protection Yes
Short Circuit Protection No
Power Factor Correction No
Remote Sensing No
Remote On/Off Control No
Operating Temperature 14-158 °F
RoHS Yes
Net Weight 0.025 lbs
Gross Weight 0.03 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved