KU1021S64
Precision Electronic Components Potentiometers, KU Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KU1021S64

Precision Electronic Components Potentiometers, KU Series
In stock
Item Number
KU1021S64
MFG Item Number
KU1021S64
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Potentiometers, KU Series
Item #
KU1021S64
Potentiometer, 1K Ohm, 2 Watt,

KU Series Information

  • Hot Molded Carbon Element
  • Gold‑Plated Terminals
  • Stainless Steel Shaft and Housing
Precision series KU potentiometers are suitable for both military and commercial applications. They can easily be customized to meet special requirements.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KU1021S64
Item Number KU1021S64
Manufacturer Precision Electronic Components
Product Series KU
Family Series Precision Electronic Components Potentiometers, KU Series
Resistance 1K Ohms
Tolerance % 10 %
Wattage 2 W
Operating Voltage 500 V
Shaft Length 2 "
Taper Linear
Number of Turns 1
Composition Molded Carbon
Number of Gangs 1
Mounting Style Panel Mount
Lead Type Solder
Operating Temperature -85-257 °F
Shaft Type Slotted
Shaft Rotation Degrees 314
Locking Shaft No
Shaft Diameter 0.249 "
Bushing Size .375-32
Overall Length 2.54 Inches
Switch No
RoHS No
Net Weight 0.07 lbs
Gross Weight 0.07 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved