KU2541S28
Precision Electronic Component Potentiometers, KU Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KU2541S28

Precision Electronic Component Potentiometers, KU Series
In stock
Item Number
KU2541S28
MFG Item Number
KU2541S28-D
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Potentiometers, KU Series
Item #
KU2541S28
Potentiometer, 250K Ohm, 2 Watt,

KU Series Information

  • Hot Molded Carbon Element
  • Gold‑Plated Terminals
  • Stainless Steel Shaft and Housing
Precision series KU potentiometers are suitable for both military and commercial applications. They can easily be customized to meet special requirements.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KU2541S28-D
Item Number KU2541S28
Manufacturer Precision Electronic Component
Product Series KU
Family Series Precision Electronic Component Potentiometers, KU Series
Resistance 250K Ohms
Tolerance % 10 %
Wattage 2 W
Operating Voltage 500 V
Shaft Length 0.875 "
Taper Linear
Number of Turns 1
Composition Molded Carbon
Number of Gangs 1
Mounting Style Panel Mount
Lead Type Solder
Operating Temperature -85-257 °F
Shaft Type Slotted
Shaft Rotation Degrees 314
Locking Shaft No
Shaft Diameter 0.249 "
Bushing Size .375-32
Overall Length 1.415 Inches
Switch No
RoHS No
Net Weight 0.06 lbs
Gross Weight 0.06 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved