The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
KU3541S28
Precision Electronic Components Potentiometers, KU Series
MFG Item Number
KU3541S28
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Potentiometers, KU Series
POTENTIOMETER, 350K OHM, 2 WATT
Hot Molded Carbon Element Gold‑Plated Terminals Stainless Steel Shaft and Housing Precision series KU potentiometers are suitable for both military and commercial applications. They can easily be customized to meet special requirements.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
KU3541S28
Item Number
KU3541S28
Manufacturer
Precision Electronic Components
Product Series
KU
Family Series
Precision Electronic Components Potentiometers, KU Series
Resistance
35K Ohms
Tolerance %
10 %
Wattage
2 W
Operating Voltage
500 V
Shaft Length
0.875 "
Taper
Linear
Number of Turns
1
Composition
Molded Carbon
Number of Gangs
1
Mounting Style
Panel Mount
Lead Type
Solder
Operating Temperature
-85-257 °F
Shaft Type
Slotted
Shaft Rotation Degrees
314
Locking Shaft
No
Shaft Diameter
0.249 "
Bushing Size
.375-32
Overall Length
1.415 Inches
Switch
No
RoHS
No
Net Weight
0.06 lbs
Gross Weight
0.06 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved