CP10.241-R2-C1
Puls Power Supplies, CP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CP10.241-R2-C1

Puls Power Supplies, CP Series
In stock
Item Number
CP10.241-R2-C1
MFG Item Number
CP10.241-R2-C1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, CP Series
Item #
CP10.241-R2-C1
Redundancy Power Supply, 240W,

CP Series Information

Specifications

Specifications
Manufacturer Part Number CP10.241-R2-C1
Item Number CP10.241-R2-C1
Manufacturer Puls
Product Series CP
Family Series Puls Power Supplies, CP Series
Nominal Input Voltage 120 V, 208 V, 240 V
Input Voltage Range 100-240 VAC
Max Output Current 10 A
Mounting DIN Rail
Terminal Type Screw Terminal
Approvals UL, CE, ATEX, IEC, EAC
RoHS Yes
Net Weight 1.305 lbs
Gross Weight 1.63 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved