CP10.241-S1
Puls Power Supplies, CP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CP10.241-S1

Puls Power Supplies, CP Series
In stock
Item Number
CP10.241-S1
MFG Item Number
CP10.241-S1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, CP Series
Item #
CP10.241-S1
Power Supply, 24VDC, 10A, 1Ph, 240W,

CP Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CP10.241-S1
Item Number CP10.241-S1
Manufacturer Puls
Product Series CP
Family Series Puls Power Supplies, CP Series
Power 288 W
Nominal Input Voltage (AC) 240 VAC
Input Voltage (AC) 240 VAC
Input Frequency 60 Hz
Phase (Input) 1
Nominal Output VDC 24 VDC
Output VDC 24 VDC
Output Current 10 A
Number of Outputs 2
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Output Voltage Adj. Yes
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection Yes
Power Factor Correction Yes
Parallel Operation Yes
Remote Sensing No
Remote On/Off Control No
Efficiency % 95.2 %
Operating Temperature -13-140 °F
Approvals CE, cULus, cURus, UL508, UL60950
RoHS Yes
Net Weight 1.35 lbs
Gross Weight 1.5432 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved