CP20.241-S2
Puls Power Supplies, CP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CP20.241-S2

Puls Power Supplies, CP Series
In stock
Item Number
CP20.241-S2
MFG Item Number
CP20.241-S2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, CP Series
Item #
CP20.241-S2
Power Supply, 24VDC, 20A, 1Ph, 480W,

CP Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CP20.241-S2
Item Number CP20.241-S2
Manufacturer Puls
Product Series CP
Family Series Puls Power Supplies, CP Series
Power 480 W
Nominal Input Voltage (AC) 120 VAC, 208 VAC, 240 VAC
Input Voltage (AC) 100-240 VAC
Input Frequency 50 Hz, 60 Hz
Nominal Output VDC 24 VDC
Output VDC 24-28 VDC
Output Current 17.1 A, 20 A
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Output Voltage Adj. Yes
Overvoltage Protection Yes
Short Circuit Protection Yes
Efficiency % 95.6 %
Net Weight 1.8294 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved