CP20.241-V1
Puls Power Supplies
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CP20.241-V1

Puls Power Supplies
In stock
Item Number
CP20.241-V1
MFG Item Number
CP20.241-V1
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, Series
Item #
CP20.241-V1
Power Supply, 480W, 100-240VAC 1PH

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CP20.241-V1
Item Number CP20.241-V1
Manufacturer Puls
Family Series Puls Power Supplies
Power 480 W
Nominal Input Voltage (AC) 120 VAC, 208 VAC, 240 VAC
Input Voltage (AC) 100-240 VAC
Input Frequency 50-60 Hz
Phase (Input) 1
Nominal Output VDC 24 VDC
Output VDC 24-28 VDC
Output Current 20 A
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Output Voltage Adj. Yes
Efficiency % 94.2 %
Operating Temperature -13-158 °F
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved