CP20.481
Puls Power Supplies
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CP20.481

Puls Power Supplies
In stock
Item Number
CP20.481
MFG Item Number
CP20.481
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, Series
Item #
CP20.481
Power Supply, 480W, 100-240VAC 1PH

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CP20.481
Item Number CP20.481
Manufacturer Puls
Family Series Puls Power Supplies
Power 480 W
Nominal Input Voltage (AC) 120 VAC, 208 VAC, 240 VAC
Input Voltage (AC) 100-240 VAC
Input Frequency 50-60 Hz
Phase (Input) 1
Nominal Output VDC 48 VDC
Output VDC 48-56 VDC
Output Current 10 A
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Output Voltage Adj. Yes
Efficiency % 95 %
Operating Temperature -13-158 °F
Approvals CE, cULus
Net Weight 1.845 lbs
Gross Weight 1.965 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved