CP5.241-S1
Puls Power Supplies, CP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CP5.241-S1

Puls Power Supplies, CP Series
In stock
Item Number
CP5.241-S1
MFG Item Number
CP5.241-S1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, CP Series
Item #
CP5.241-S1
Power Supply, 24VDC, 5A, 1PH, 120W

CP Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CP5.241-S1
Item Number CP5.241-S1
Manufacturer Puls
Product Series CP
Family Series Puls Power Supplies, CP Series
Power 120 W
Nominal Input Voltage (AC) 120 VAC, 208 VAC, 240 VAC
Input Voltage (AC) 100-240 VAC
Input Frequency 50 Hz, 60 Hz
Phase (Input) 1
Nominal Output VDC 24 VDC
Output VDC 24-28 VDC
Output Current 4.3 A, 5 A
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Output Voltage Adj. Yes
Overvoltage Protection Yes
Short Circuit Protection Yes
Power Factor Correction Yes
Efficiency % 94.3 %
Operating Temperature -13-158 °F
Net Weight 0.975 lbs
Gross Weight 1.18 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved